
Pin Wall, Mount for Hand Shower
Mfr # U5001-PK
Zoro # G8793981
product price: $25.40
/eaKey Features
Finish
Chrome
Depth (In.)
1.31
Weight
0.11 lb
Overall Height (In.)
2.25
Series
Universal Showering Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5001-PK
Zoro #
G8793981
UPC #
034449671675
Country of Origin
China
Dimensions
Depth (In.)
1.31
Overall Height (In.)
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.25
Details
Finish
Chrome
Item
Hand Shower Mount Showering Component Faucet
Weight
0.11 lb
Series
Universal Showering Components
Description
Pin Wall,Mount for Hand Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.