Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivotal 24" Towel Bar

  • Mfr # 79924-BL

  • Zoro # G615946998


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Length
3.56 in
Material
Zinc
Finish
Matte Black
Height
1.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79924-BL
Zoro #
G615946998
UPC #
34449844253
Country of Origin
China

Dimensions

Length
3.56 in
Height
1.91 in

Details

Material
Zinc
Finish
Matte Black

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal 24" Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron.You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Coordinates perfectly with the Delta Pivotal bath collection
  • 24 in. towel bar
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 3-5/8 in. from the wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.