Zoro Homepage

Pivotal 3-Setting 2-Port Diverter Trim Matte Black

  • Mfr # T11899-BL

  • Zoro # G3978604


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Matte Black
Depth (In.)
2.75
Length
2.75
Function
Showering Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11899-BL
Zoro #
G3978604
UPC #
34449853965
Country of Origin
United States

Dimensions

Depth (In.)
2.75
Length
2.75
Overall Width (In.)
6.06
Width
6.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.56
Height
4.56

Details

Item
Pivotal 3-Setting 2-Port Diverter Trim Matte Black
Type
Faucet
Finish
Matte Black
Function
Showering Component
Weight
2.074 lb
Handle Type
Single Handle Lever
Series
Pivotalâ„¢
CEC Compliant
T
Handle
Single Handle Lever
Mfr. Series
Excluded

Description

Delta Pivotal 3-Setting 2-Port Diverter Trim Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.