Zoro Homepage

Pivotal 30" Towel Bar

  • Mfr # 79930-PN

  • Zoro # G412372167


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Bar Length
3.56 in
Material
Zinc
Width
31.81 in
Height
1.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79930-PN
Zoro #
G412372167
UPC #
34449844222
Country of Origin
China

Dimensions

Bar Length
3.56 in
Width
31.81 in
Height
1.91 in
Length
3.56 in

Details

Finish
Polished Nickel
Material
Zinc

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal 30" Towel Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. This glossy finish provides a delicate elegance that can make almost any room pop. The polished surface reflects back deep shadows from your space, creating contrast within the pale gold tones which takes on a new light from every angle. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor, so you can enjoy a coordinated bath you'll love to look at for life. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Coordinates perfectly with the Delta Pivotal bath collection
  • 30 in. towel bar
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 3-5/8 in. from the wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.