Zoro Homepage

Pivotal 42" Contemporary Decorative ADA Grab Bar

  • Mfr # 41842-SS

  • Zoro # G212374125


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Length
2.84 in
Finish
Stainless
Material
Zinc
Width
45.5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41842-SS
Zoro #
G212374125
UPC #
34449815703
Country of Origin
China

Dimensions

Length
2.84 in
Width
45.5 in
Height
3.5 in
Depth
3.5 in

Details

Finish
Stainless
Material
Zinc

Description

Your new grab bar coordinates with many Delta branded fixtures and competitive bath suites while offering an attractive safety feature in the bath. The wall anchor included with this grab bar provides a secure mount and, when properly installed, supports up to 500 pounds of force. That's twice the ADA requirement. Mounting on wood blocking behind all wall surfaces is preferable for additional security.


  • 42 in. decorative grab bar
  • 1-1/4 in. diameter
  • Extends 2-3/4 in. from wall
  • Concealed mounting for a clean look
  • 3 in. diameter flanges
  • 1-1/2 in. wall clearance
  • Mounting hardware conveniently included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.