
Pivotal 42 in Contemporary Decorative Ada Grab Bar In Venetian Bronze
Mfr # 41842-RB
Zoro # G622874376
product price:Â $412.99
/ea
Free Shipping & Returns
Key Features
Depth
3.5 in
Material
Zinc
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41842-RB
Zoro #
G622874376
UPC #
34449815727
Country of Origin
China
Dimensions
Depth
3.5 in
Length
2.84 in
Width
45.5 in
Details
Item
Grab Bars
Material
Zinc
Color
Venetian Bronze
Description
Your new grab bar coordinates with many Delta branded fixtures and competitive bath suites while offering an attractive safety feature in the bath. The wall anchor included with this grab bar provides a secure mount and, when properly installed, supports up to 500 pounds of force. That's twice the ADA requirement. Mounting on wood blocking behind all wall surfaces is preferable for additional security.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.