Zoro Homepage

Pivotal: 6-Setting 3-Port Diverter Trim

  • Mfr # T11999-PN-PR

  • Zoro # G508457853


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Polished Nickel
Height
4.56 in
Width
6.06 in
Standards
CEC Certified
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T11999-PN-PR
Zoro #
G508457853
UPC #
195205003502
Country of Origin
China

Dimensions

Height
4.56 in
Width
6.06 in
Length
2.75 in

Details

Finish
Lumicoat Polished Nickel
Standards
CEC Certified
Material
Zinc

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. This 3-port, 6-setting diverter trim allows for three individual and three shared position for use of your shower components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.