
Pivotal 8 Inch Escutcheon, Gasket Studs And Mounting Hardware In Black Stainless
Mfr # RP92233KS
Zoro # G922876568
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Depth
0.38 in
Length
2.25 in
Finish
Black Stainless
Width
10.75 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP92233KS
Zoro #
G922876568
UPC #
34449879668
Country of Origin
United States
Dimensions
Depth
0.38 in
Length
2.25 in
Width
10.75 in
Details
Finish
Black Stainless
Material
Metal
Item
Faucet Parts
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.