Zoro Homepage

Pivotal 8 Mini Towel Bar

  • Mfr # 79908-SS

  • Zoro # G406504727


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Color
Silver
Width
9.81
Height
1.91
Length
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79908-SS
Zoro #
G406504727
UPC #
34449844352
Country of Origin
China

Dimensions

Width
9.81
Height
1.91
Length
3.56

Details

Item
Towel Bar
Finish
Stainless
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.