Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivotal 8 Mini Towel Bar

  • Mfr # 79908

  • Zoro # G606504732


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Color
Silver
Height
1.91
Length
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79908
Zoro #
G606504732
UPC #
34449844369
Country of Origin
Unknown

Dimensions

Width
9.81
Height
1.91
Length
3.56

Details

Item
Towel bar
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.