Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivotal Double Robe Hook

  • Mfr # 79936-KS

  • Zoro # G601760195


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless
Material
Zinc
Height
1.91 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79936-KS
Zoro #
G601760195
UPC #
34449946155
Country of Origin
China

Dimensions

Height
1.91 in
Length
2.25 in

Details

Finish
Black Stainless
Material
Zinc

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal Double Robe Hook. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Coordinates perfectly with the Delta Pivotal bath collection
  • Double robe hook
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 2-5/16 in. from the wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.