Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivotal Escutcheon - 6-Setting Diverter

  • Mfr # RP91937PNPR

  • Zoro # G208462218


product price: $74.35
/ea

Key Features

Color/Finish
Lumicoat Polished Nickel
Material
Zinc
Depth
0.5 in
Width
6.13 in
Height
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP91937PNPR
Zoro #
G208462218
UPC #
195205012030
Country of Origin
China

Dimensions

Depth
0.5 in
Width
6.13 in
Height
4.63 in

Details

Color/Finish
Lumicoat Polished Nickel
Material
Zinc
Finish
Lumicoat Polished Nickel

Description

  • Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.