Pivotal Escutcheon And Gasket - Transitional / Contemporary Bar In Black Stainless

  • Mfr # RP92606KS

  • Zoro # G222876787


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
6.75 in
Color
Black Stainless
Finish
Spotshield Brushed Nickel
Depth
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP92606KS
Zoro #
G222876787
UPC #
34449882385
Country of Origin
China

Dimensions

Width
6.75 in
Depth
0.44 in
Length
2.25 in

Details

Item
Faucet Parts
Material
Zinc
Color
Black Stainless
Finish
Spotshield Brushed Nickel

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.