Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivotal Escutcheon & Gasket - 3 Hole

  • Mfr # RP90834SSPR

  • Zoro # G708462503


product price: $57.49
/ea

Key Features

Color/Finish
Lumicoat Stainless
Material
Brass
Depth
0.25 in
Width
6 in
Height
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90834SSPR
Zoro #
G708462503
UPC #
195205012764
Country of Origin
China

Dimensions

Depth
0.25 in
Width
6 in
Height
2.13 in

Details

Color/Finish
Lumicoat Stainless
Material
Brass
Finish
Lumicoat Stainless

Description

  • Constructed of Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.