Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivotal Escutcheon & Gasket

  • Mfr # RP92606BL

  • Zoro # G608462207


product price: $49.95
/ea

Key Features

Material
Zinc
Depth
2.25 in
Width
6.75 in
Height
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP92606BL
Zoro #
G608462207
UPC #
195205059929
Country of Origin
China

Dimensions

Depth
2.25 in
Width
6.75 in
Height
0.44 in

Details

Material
Zinc

Description

You can install with confidence, knowing this product is a Genuine Delta part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.