Pivotal Hand Shower Base - Roman Tub In Lumicoat Stainless
Mfr # RP91928SSPR
Zoro # G822876743
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Length
1.63 in
Material
Zinc
Width
2.63 in
Depth
2.88 in
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP91928SSPR
Zoro #
G822876743
UPC #
195205012160
Country of Origin
China
Dimensions
Length
1.63 in
Width
2.63 in
Depth
2.88 in
Details
Material
Zinc
Item
Faucet Parts
Finish
Venetian Bronze
Color
Stainless
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.