Zoro Homepage

Pivotal Hand Shower Base - Roman Tub

  • Mfr # RP91928KSPR

  • Zoro # G008463705


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Material of Construction
Zinc
Length (In.)
1.63 in
Material
Zinc
Height
2.88 in
Height (In.)
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP91928KSPR
Zoro #
G008463705
UPC #
195205012139
Country of Origin
China

Dimensions

Length (In.)
1.63 in
Height
2.88 in
Height (In.)
2.88 in
Width
2.63 in

Details

Finish
Lumicoat Black Stainless
Material of Construction
Zinc
Material
Zinc

Description

  • Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.