Zoro Homepage

Pivotal Hand Shower Base - Roman Tub

  • Mfr # RP91928PCPR

  • Zoro # G708463692


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Material of Construction
Zinc
Length (In.)
1.63 in
Material
Zinc
Width
2.63 in
Height
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP91928PCPR
Zoro #
G708463692
UPC #
195205012146
Country of Origin
China

Dimensions

Length (In.)
1.63 in
Width
2.63 in
Height
2.88 in
Height (In.)
2.88 in

Details

Finish
Lumicoat Chrome
Material of Construction
Zinc
Material
Zinc

Description

  • Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.