Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivotal: Handle - 1L Volume Control 17S

  • Mfr # RP91919PCPR

  • Zoro # G108460970


product price: $57.95
/ea

Key Features

Finish
Lumicoat Chrome
Material
Zinc
Height
4 in
Length (In.)
1.13 in
Overall Width
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP91919PCPR
Zoro #
G108460970
UPC #
195205012269
Country of Origin
China

Dimensions

Height
4 in
Length (In.)
1.13 in
Overall Width
2.13 in

Details

Finish
Lumicoat Chrome
Material
Zinc

Description


  • •Constructed of Zinc
  • •Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.