
Pivotal Handle - 1L W
Mfr # RP91916PCPR
Zoro # G708460981
product price: $58.39
/eaKey Features
Material
Zinc
Length (In.)
1.88 in
Overall Height
4.25 in
Overall Width
2.13 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP91916PCPR
Zoro #
G708460981
UPC #
195205012542
Country of Origin
China
Dimensions
Length (In.)
1.88 in
Overall Height
4.25 in
Overall Width
2.13 in
Height
4.25 in
Details
Finish
Lumicoat Chrome
Material
Zinc
Handle Type
Single Handle Lever
Description
- Constructed of Zinc
- Single Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.