
Pivotal: Handle- 2L Bathroom
Mfr # RP91930PCPR
Zoro # G708461056
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Finish
Lumicoat Chrome
Material
Zinc
Overall Width
2.5 in
Length (In.)
2.5 in
Height
3.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP91930PCPR
Zoro #
G708461056
UPC #
195205016830
Country of Origin
China
Dimensions
Overall Width
2.5 in
Length (In.)
2.5 in
Height
3.5 in
Details
Finish
Lumicoat Chrome
Material
Zinc
Description
- •Constructed of Zinc
- •Two Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.