Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivotal Kitchen Spout Assembly, Magnet & Retainer

  • Mfr # RP92602BL

  • Zoro # G408658763


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Matte Black
Length
9.5 in
Overall Height (In.)
16 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP92602BL
Zoro #
G408658763
UPC #
195205055709
Country of Origin
China

Dimensions

Length
9.5 in
Overall Height (In.)
16 in
Width
1.75 in
Height
16 in

Details

Material
Brass
Finish
Matte Black

Description

You can install with confidence, knowing this product is a Genuine Delta part.


  • Coordinates with Delta Pivotal bathroom collection
  • Genuine Delta repair part
  • View Delta Faucet's Return Policy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.