Zoro Homepage

Pivotal Lumicoat Polished Nickel

  • Mfr # RP103347PNPR

  • Zoro # G815773578


product price: $43.49
/ea

Key Features

Material
Zinc
Finish
Lumicoat Polished Nickel
Depth
1 in
Length
3.25 in
Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103347PNPR
Zoro #
G815773578
UPC #
195205071365
Country of Origin
China

Dimensions

Depth
1 in
Length
3.25 in
Width
1.38 in
Overall Height (In.)
1 in

Details

Material
Zinc
Finish
Lumicoat Polished Nickel
Color
Nickel
Handle Type
Single Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.