Pivotal Monitor 14 Series H2OKinetic Shower Trim
- Mfr # T14299-PN-PR
- Zoro # G508457969
Key Features
Specifications
Details
- MFR #
- T14299-PN-PR
- Zoro #
- G508457969
- UPC #
- 195205003106
- Country of Origin
- China
- Material
- Zinc
Dimensions
- Length
- 2.75 in
- Width
- 7 in
- Height
- 5.5 in
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our H2Okinetic Showers look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.
- Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
- Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
- Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Full spray with Massage, Massage spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.