Shop DELTA
See all product information
Create Account
Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Tub And Shower Trim
- Mfr # T14499-KS-PR
- Zoro # G908457972
product price:Â
$
909.00
/ea
Free Shipping & Returns
Key Features
Finish
Lumicoat Black Stainless
Height
5.5 in
Width
7 in
Standards
WaterSense Listed; CEC Certified
Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14499-KS-PR
- Zoro #
- G908457972
- UPC #
- 195205003151
- Country of Origin
- China
- Finish
- Lumicoat Black Stainless
- Standards
- WaterSense Listed; CEC Certified
- Material
- Zinc
Dimensions
- Height
- 5.5 in
- Width
- 7 in
- Length
- 2.75 in
Description
Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the products most commonly touched areas
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.