Shop DELTA

Pivotal Monitor 14 Series Tub and Shower Trim - Less Head

  • Mfr # T14499-PR-LHD

  • Zoro # G308457749


product price:  $599.00
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Chrome
Height
5.5 in
Width
7 in
Standards
CEC Certified
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14499-PR-LHD
Zoro #
G308457749
UPC #
195205003182
Country of Origin
China

Dimensions

Height
5.5 in
Width
7 in
Length
2.75 in

Details

Finish
Lumicoat Chrome
Standards
CEC Certified
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc

Description

Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas


  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Add the finishing touch with a Delta shower head (sold separately) to personalize your shower
  • Temperature only controlled with handle
  • ADA Compliant
  • Back-to-back installation capability
  • Red/blue pad print temperature indicators on the shower escutcheon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.