Shop DELTA

Pivotal Monitor 14 Series Tub and Shower Trim - Less Head

  • Mfr # T14499-SS-PR-LHD

  • Zoro # G208457696


product price:  $779.00
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Stainless
Height
5.5 in
Width
7 in
Standards
CEC Certified
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T14499-SS-PR-LHD
Zoro #
G208457696
UPC #
195205003205
Country of Origin
China

Dimensions

Height
5.5 in
Width
7 in
Length
2.75 in

Details

Finish
Lumicoat Stainless
Standards
CEC Certified
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas


  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Add the finishing touch with a Delta shower head (sold separately) to personalize your shower
  • Temperature only controlled with handle
  • ADA Compliant
  • Back-to-back installation capability
  • Red/blue pad print temperature indicators on the shower escutcheon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.