Pivotal Monitor 14 Series Valve Only Trim Matte Black

  • Mfr # T14099-BL

  • Zoro # G4027519


product price:  $379.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Matte Black
Depth (In.)
2.75
Length
2.75
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14099-BL
Zoro #
G4027519
UPC #
34449853880
Country of Origin
United States

Dimensions

Depth (In.)
2.75
Length
2.75
Width
7
Height
5.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7
Overall Height (In.)
5.5

Details

Type
Faucet
Finish
Matte Black
Handle Type
Single Handle Lever
Item
Trim Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Weight
3.0 lb
Series
Pivotalâ„¢
Handle
Single Handle Lever
Function
Tub / Shower
Mfr. Series
Excluded

Description

Delta Pivotal Monitor® 14 Series Valve Only Trim Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.