Pivotal Monitor 14 Series Valve Only Trim

  • Mfr # T14099-KS-PR

  • Zoro # G208457948


product price:  $409.00
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length
2.75 in
Width
7 in
Height
5.5 in
Finish
Lumicoat Black Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14099-KS-PR
Zoro #
G208457948
UPC #
195205003052
Country of Origin
China

Dimensions

Length
2.75 in
Width
7 in
Height
5.5 in

Details

Material
Zinc
Finish
Lumicoat Black Stainless

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function cartridge
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • Red/blue pad print temperature indicator on the shower escutcheon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.