Shop DELTA
See all product information
Create Account
Pivotal Monitor 17 Series H2OKinetic Tub and Shower Trim
- Mfr # T17499-KS-PR
- Zoro # G408457694
product price:
$
939.00
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Height
5.5 in
Width
7 in
Standards
WaterSense Listed; CEC Certified
Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17499-KS-PR
- Zoro #
- G408457694
- UPC #
- 195205003298
- Country of Origin
- China
Dimensions
- Height
- 5.5 in
- Width
- 7 in
- Length
- 2.75 in
Details
- Flow Rate
- 1.75 gpm
- Finish
- Lumicoat Black Stainless
- Standards
- WaterSense Listed; CEC Certified
- Material
- Zinc
- CEC Compliant
- T
- Green Certification or Other Recognition
- CalGreen Certified
Description
Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
- Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
- Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Full spray with Massage, Massage spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Control volume and water temperature independently with 2 separate handles for more refined control of your shower experience
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.