
Pivotal Monitor 17 Series Valve Only Trim Matte Black
Mfr # T17099-BL
Zoro # G4047259
product price:Â $549.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Matte Black
Depth (In.)
2.75
Length
2.75
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17099-BL
Zoro #
G4047259
UPC #
34449853729
Country of Origin
United States
Dimensions
Depth (In.)
2.75
Length
2.75
Height
5.5
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7
Overall Height (In.)
5.5
Details
Type
Faucet
Finish
Matte Black
Handle Type
Single Handle Lever
Valve Type
Dual-function pressure balance cartridge
Item
Trim Only Tub / Shower Faucet
Series
Pivotalâ„¢
Weight
3.22 lb
Handle
Single Handle Lever
Function
Tub / Shower
Mfr. Series
Excluded
Description
Delta Pivotal Monitor® 17 Series Valve Only Trim Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.