Pivotal Roman Tub Hose And Gaskets In Luxe Gold

  • Mfr # RP40664GL

  • Zoro # G922874595


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Color
Luxe Gold
Material
Stainless Steel
Finish
Polished Nickel
Depth
0.5 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP40664GL
Zoro #
G922874595
UPC #
34449855709
Country of Origin
China

Dimensions

Depth
0.5 in
Length
30 in
Width
0.5 in

Details

Color
Luxe Gold
Item
Faucet Parts
Material
Stainless Steel
Finish
Polished Nickel

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.