Shop DELTA
See all product information
Create Account
Pivotal Roman Tub with Hand Shower Trim Matte Black
- Mfr # T4799-BL
- Zoro # G4001932
product price:Â
$
1,272.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
10.436 lb
Type
Faucet
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4799-BL
- Zoro #
- G4001932
- UPC #
- 34449850162
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Length
- 10.19
- Overall Width (In.)
- 16.63
- Height
- 7.13
- Width
- 16.63
- Depth (In.)
- 10.19
- Overall Height (In.)
- 7.13
Details
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 10.436 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- Type
- Faucet
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Series
- Pivotalâ„¢
- Valve Type
- Ceramic valve
- Finish
- Matte Black
- GPM
- 1.75
- Function
- Tub Filler
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
Description
Delta Pivotal Roman Tub with Hand Shower Trim Matte Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.