Zoro Homepage

Pivotal Single Handle Bar Faucet

  • Mfr # 1993LF-BL

  • Zoro # G608464522


product price: $513.91
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
12 in
Body Material
Brass
Standards
CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1993LF-BL
Zoro #
G608464522
UPC #
195205055136
Country of Origin
China

Dimensions

Height
12 in

Details

Finish
Matte Black
Body Material
Brass
Standards
CEC Certified

Description

The confident slant of the Pivotal Collection makes it a striking addition to your kitchens contemporary geometry for a look that makes a statement. Finished hot and cold indicators for easy water temperature adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.