Zoro Homepage

Pivotal Single Handle Bathroom Faucet

  • Mfr # 599-BLMPU-DST

  • Zoro # G7720621


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Width
6
Number of Holes
3
Length
8.06
Height
5.81
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-BLMPU-DST
Zoro #
G7720621
UPC #
034449850322
Country of Origin
United States

Dimensions

Width
6
Length
8.06
Height
5.81

Details

Number of Holes
3
Finish
Matte Black
Flow Rate
1.2 gpm
Body Material
Brass
Item
Single Handle Bathroom Faucet
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Series
Pivotalâ„¢
Type
Faucet
GPM
1.20
Function
Lavatory
Handle
Single Handle Lever
Mfr. Series
Excluded

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits single hole installations
  • Optional 6-in. deck plate (RP90834BL) sold separately for 3-hole installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • ADA compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.