Zoro Homepage

Pivotal Single Handle Mid-Height Vessel Bathroom Faucet

  • Mfr # 699-PR-DST

  • Zoro # G208449240


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
1.88 in
Length
8.06 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699-PR-DST
Zoro #
G208449240
UPC #
195205001379
Country of Origin
China

Dimensions

Width
1.88 in
Length
8.06 in
Height
7 in

Details

Material
Brass
Finish
Lumicoat Chrome

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta Lumicoat Finishes easily wipe clean without cleaners and chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet's most commonly touched areas stay beautiful. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes easily wipe clean without cleaners and chemicals on the product's most commonly touched areas
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits single hole installations
  • Deck plate not available
  • Drain assembly sold separately
  • Optional red/blue temperature indicator ring included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.