
Pivotal Soap / Lotion Dispenser
Mfr # RP91950
Zoro # G207048161
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Dispenser Color
Silver
Width
2.13
Overall Length
4.5
Height
3.25
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP91950
Zoro #
G207048161
UPC #
34449861830
Country of Origin
China
Dimensions
Width
2.13
Overall Length
4.5
Height
3.25
Details
Dispenser Color
Silver
Finish
Chrome
Material
Metal
Description
The confident slant of the Pivotal Collection makes it a striking addition to your kitchen's contemporary geometry for a look that makes a statement. Clear the clutter from around your sink with this Delta Soap Dispenser. This soap dispenser may also be used with lotion. Easily refillable from above the deck, the bottle holds 13 oz. of liquid. Pump assembly and bottle are included.
- Coordinates perfectly with the Delta Pivotal kitchen collection
- 13 ounce bottle
- Refillable from above the deck
- Fits hole size 1-3/8 in. +/- 1/8 in.
- Extends 10-3/8 in. below the deck
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.