Zoro Homepage

Pivotal Soap / Lotion Dispenser

  • Mfr # RP91950PN

  • Zoro # G907048652


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Dispenser Color
Silver
Height
3.25
Overall Length
4.5
Material
Metal
Width
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP91950PN
Zoro #
G907048652
UPC #
34449863926
Country of Origin
China

Dimensions

Height
3.25
Overall Length
4.5
Width
2.13

Details

Dispenser Color
Silver
Material
Metal
Finish
Polished Nickel

Description

The confident slant of the Pivotal Collection makes it a striking addition to your kitchen's contemporary geometry for a look that makes a statement. Clear the clutter from around your sink with this Delta Soap Dispenser. This soap dispenser may also be used with lotion. Easily refillable from above the deck, the bottle holds 13 oz. of liquid. Pump assembly and bottle are included.


  • Coordinates perfectly with the Delta Pivotal kitchen collection
  • 13 ounce bottle
  • Refillable from above the deck
  • Fits hole size 1-3/8 in. +/- 1/8 in.
  • Extends 10-3/8 in. below the deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.