Zoro Homepage

Pivotal Spout Assembly With Sprayer

  • Mfr # RP92603BL

  • Zoro # G508658823


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Matte Black
Length
10.75 in
Height
18.69 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP92603BL
Zoro #
G508658823
UPC #
195205055716
Country of Origin
China

Dimensions

Length
10.75 in
Height
18.69 in
Width
1.75 in

Details

Material
Plastic
Finish
Matte Black

Description

You can install with confidence, knowing this product is a Genuine Delta part.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.