
Pivotal TempAssure 17T Series H2Okinetic Tub & Shower Trim MB (Discontinued)
- Mfr # T17T499-BL
- Zoro # G4035182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T17T499-BL
Zoro #
G4035182
UPC #
34449853521
Country of Origin
United States
Dimensions
Depth (In.)
2.75
Length
2.75
Width
7
Height
5.5
Overall Height (In.)
5.5
Overall Width (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Type
Faucet
Finish
Matte Black
Handle Type
Single Handle Lever
Flow Rate (GPM)
2.50
Item
Tub & Shower Tub / Shower Faucet
Valve Type
Dual-function thermostatic cartridge
CEC Compliant
F
Handle
Single Handle Lever
Function
Tub / Shower
Series
Pivotalâ„¢
GPM
2.50
Weight
11.818 lb
Mfr. Series
Excluded
Description
Delta Pivotal TempAssure® 17T Series H2Okinetic® Tub and Shower Trim Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.