Shop DELTA
See all product information
Create Account
Pivotal TempAssure 17T Series H2OKinetic Tub & Shower Trim
- Mfr # T17T499-SS-PR
- Zoro # G608457753
product price:
$
984.20
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 gpm
Height
5.5 in
Width
7 in
Material
Zinc
Handle Type
Single Handle Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T499-SS-PR
- Zoro #
- G608457753
- UPC #
- 195205003441
- Country of Origin
- China
Dimensions
- Height
- 5.5 in
- Width
- 7 in
- Length
- 2.75 in
Details
- Flow Rate
- 2.5 gpm
- Finish
- Lumicoat Stainless
- Material
- Zinc
- Handle Type
- Single Handle Lever
Description
Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
- Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
- TempAssure thermostatic valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Lever handle controls volume
- Dial adjusts temperature
- ADA Compliant
- Back-to-back installation capability
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.