Pivotal TempAssure 17T Series Valve Trim with 3-Setting Integrated Diverter

  • Mfr # T27T899-SS-PR

  • Zoro # G308439189


product price: $896.00
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Stainless
Material of Construction
Metal
Length (In.)
6.44 in
Material
Metal
Standards
CalGreen Certified, CEC Certified - T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T27T899-SS-PR
Zoro #
G308439189
UPC #
195205003564
Country of Origin
China

Dimensions

Length (In.)
6.44 in
Width
7 in
Height
8.94 in

Details

Finish
Lumicoat Stainless
Material of Construction
Metal
Material
Metal
Standards
CalGreen Certified, CEC Certified - T

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta showers with TempAssure thermostatic valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. By integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter, we've streamlined installation and your shower style. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates. With separate volume and temperature control on this model, simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Delta MultiChoice Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume, while the dial controls temperature
  • 2-port, 3-position diverter
  • 2 individual and 1 shared position
  • TempAssure 17T Series dual-function thermostatic cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.