Zoro Homepage

Pivotal Tub Spout - Non-Diverter

  • Mfr # RP90159BL

  • Zoro # G207048550


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
9
Color
Black
Width (In.)
2.5
Height (In.)
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team