Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivotal Tub Spout - Pull-Up Diverter

  • Mfr # RP90158BL

  • Zoro # G007048583


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
9
Color
Black
Height (In.)
3.25
Width (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90158BL
Zoro #
G007048583
UPC #
34449848909
Country of Origin
China

Dimensions

Length
9
Height (In.)
3.25
Width (In.)
2.5

Details

Item
Showering Component
Finish
Matte Black
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.