Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivotal Tub Spout - Pull-up Diverter

  • Mfr # RP90158SSPR

  • Zoro # G008438819


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
CalGreen Certified
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90158SSPR
Zoro #
G008438819
UPC #
195205003724
Country of Origin
China

Details

Material
Brass
Finish
Lumicoat Stainless
Standards
CalGreen Certified
CEC Compliant
T

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal Tub Spout - Pull-Up Diverter. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta faucets and showers are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Perfectly coordinates with the Pivotal bath collection
  • Extends 9 in. from wall
  • 7-1/2 in. from wall to center of water outlet
  • Pull up to divert water from tub spout to shower head
  • Tub spout uses 1/2 in. -14 NPT with 3/8 in. stub out
  • Metal construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.