
Pivotal Two-Handle Wall Mount Bathroom Faucet Trim Matte Black
Mfr # T3599LF-BLWL
Zoro # G4011373
product price: $799.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8" wall installation
Finish
Matte Black
Weight
5.82 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Valve Type
Ceramic valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3599LF-BLWL
Zoro #
G4011373
UPC #
34449844000
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.25
Length
8.97
Width
7.88
Height
2.25
Depth (In.)
8.97
Overall Width (In.)
7.88
Details
Number of Holes
3-hole 8" wall installation
Finish
Matte Black
Weight
5.82 lb
Valve Type
Ceramic valve
Handle Type
Two Handle Lever
Item
Wall-Mount Lavatory Faucet
Flow Rate (GPM)
1.20
CEC Compliant
T
Series
Pivotalâ„¢
Type
Faucet
Mfr. Series
Excluded
Handle
Two Handle Lever
Function
Lavatory
GPM
1.20
Description
Delta Pivotal Two-Handle Wall Mount Bathroom Faucet Trim Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.