
Pivotal Two Handle Wall Mounted Tub Filler
Mfr # T5799-BLWL
Zoro # G8635950
product price: $1,785.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Finish
Matte Black
Weight
9.34 lb
Handle Type
Two Handle Lever
Series
Pivotal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T5799-BLWL
Zoro #
G8635950
UPC #
034449843966
Country of Origin
China
Details
Number of Holes
3
Finish
Matte Black
Weight
9.34 lb
Item
Two Handle Wall Mounted Tub Filler
Handle Type
Two Handle Lever
Series
Pivotal
Body Material
Brass
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal Two Handle Wall Mounted Tub Filler. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Trim only, must order rough separately
- Rough-in R3500-WL required for installation (sold separately)
- Extends 11-1/2 in. from wall
- ADA compliant
- Solid brass fabricated body
- 1/4 turn stops
- Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.