Zoro Homepage

Pivotal Universal Mount Tank Lever

  • Mfr # 79960-SS

  • Zoro # G506589297


product price: $59.65
/ea

Key Features

Height
1.38
Color/Finish
Stainless
Width
2.91
Color
Silver
Length
0.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79960-SS
Zoro #
G506589297
UPC #
34449844079
Country of Origin
China

Dimensions

Height
1.38
Width
2.91
Length
0.91

Details

Item
Tank Lever
Color/Finish
Stainless
Color
Silver

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal Universal Mount Tank Lever. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.


  • Coordinates perfectly with the Delta Pivotal bath collection
  • Toilet tank lever
  • Installation instructions included with product
  • Universal left front, left side, or right side mount tank lever
  • 5/8 in. square minimun tank opening
  • 7-3/8 in. total width inside tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.