Zoro Homepage

Plastic Pop-Up Assembly - Less Lift Rod

  • Mfr # RP62472BL

  • Zoro # G801763088


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Matte Black
Overall Height (In.)
5 in
Overall Length (In.)
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62472BL
Zoro #
G801763088
UPC #
34449946056
Country of Origin
China

Dimensions

Overall Height (In.)
5 in
Overall Length (In.)
2.13 in

Details

Material
Plastic
Finish
Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.