Zoro Homepage

Plastic Push-Pop with Overflow

  • Mfr # RP101631CZ

  • Zoro # G208589250


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Plastic
Length (In.)
3.25 in
Width
2.19 in
Height (In.)
8.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101631CZ
Zoro #
G208589250
UPC #
34449995351
Country of Origin
China

Dimensions

Length (In.)
3.25 in
Width
2.19 in
Height (In.)
8.38 in

Details

Material of Construction - Drains
Plastic
Finish
Champagne Bronze

Description

  • Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.